![deshr1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/222357356.jpg?preset=medium)
RAB DESIGN LIGHTING 094413 150W 120V Single Head Flood Holder with Cover, Silver Gray
Description
The HR-1 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light |
Type | Symmetric, 1-Head | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | PAR38 Incandescent |
Housing Finish | Matte Silver | Lamp Wattage | 150 W |
Lamp Base | E26 Medium | UPC | 061184944139 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |