![keecph515l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697750.jpg?preset=medium)
CANLYTE CPH515L 500w floodlight, in
Description
CPH series Quartz Floods are designed for any application requiring true, accurate color rendition. Popular uses include bill-board sign lighting, tennis courts, and sports playing fields. For outdoor applications. Above horizontal aiming standard.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 130 V |
Fixture Wattage | 500 W | Lamp Type | Halogen |
Housing Finish | Bronze, Matte | Lamp Base | R7s |
Lumens | 10500 lm | Housing Material | Aluminum |
Dimensions | 209.55 mm L x 209.55 mm W x 139.7 mm H | Application | Outdoor |
UPC | 786034324359 |
Packages
1 - UNIT - 1 |