![kilkfs6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146821967.jpg?preset=medium)
HUBBELL KFS-6 KILLARK® KF Series Steel Slipfitter Mounting Accessory
Description
Steel slipfitter for 2" pipe (2-3/8" o.d.) tenon. Slips 3.75" over pipe.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Slipfitter | Type | Steel slipfitter |
For Use With | 2 in KF Series Lighting Pipe Tenons | Standards | UL Listed, CSA Certified |
Application | For use with KF Series lighting. | UPC | 783936990910 |
Packages
1 - UNIT - 1 | 90 - UNIT - 90 |