![stnflmps60aw3cbrknp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328936.jpg?preset=medium)
STANPRO 69182 35/60W 120-277V 3CCT FLM series LED Mini Flood Light with Knuckle Mount, Bronze
Description
The FLM series is a family of highly efficient and affordable compact flood lights featuring the latest in LED technology by allowing the user to control the color temperature and power via field adjustable integrated switches.
Specifications
Brand Name | Stanpro | Item Name | LED Flood Light |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | S-OYI5H3 | DLC Class | Premium |
DLC Version | 5.1 | Series | FLM |
Amperage Rating | 0.6 mA | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Tempered Glass | Lumens | 7983/8693/8426 lm |
Enclosure Type | NEMA 7Hx6V | Mounting Type | Knuckle |
Housing Material | Die-Cast Aluminum | Temperature Rating | -40 to 50 °C |
Includes | Photo Cell | Standards | cULus Listed, DLC Listed, IP65 |
UPC | 069549028869 |
Packages
1 - UNIT - 1 |