![rcllfp16b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265072.jpg?preset=medium)
60W 120V RC Lighting Sleek Floodlight, Black
Description
PAR16 floodlight with die cast aluminum housing, integral glare shield and tempered lens. Sleek good looks with minimal size. Supplied with 6 leads and ground wire. Medium base PAR16 lamp, 60 Watt max. Lamp not supplied.
Specifications
Brand Name | RC Lighting | Item Name | Flood Light |
Type | Symmetric, High Voltage | Voltage Rating | 120 V |
Fixture Wattage | 60 W | Housing Finish | Matte Black |
Lamp Wattage | 60 W | Lamp Base | E26 Medium |
Lumens | 650 lm | Housing Material | Aluminum |
Dimensions | 62 mm W x 69 mm H | UPC | 019813813516 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |