![cawiol12wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12394887.jpg?preset=medium)
CANARM IOL12WH 100 W CANARM Outdoor Lantern Fixture, White
Description
White outdoor Lantern with clear glass
Specifications
Brand Name | Canarm | Item Name | Lantern |
Type | Wall, Direct, Symmetric | Housing Color | White/Matte |
Dimensions | 158.75 mm W | Lamp Type | 100 W Incandescent |
Voltage Rating | 120 V | Lens Type | Transparent Glass |
UPC | 062345138190 |
Packages
1 - UNIT - 1 |