Abbotsford
cawiol256bk

CANARM IOL256BK Downlight Type A Incandescent 60 W Black Outdoor

Price $98.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IOL256BK

Description

The TAY collection wall lights feature a unique two light design that shoots light both up and down your walls. The TAY collection offers a variety of sizes, finishes and shapes to customize your exterior lighting. This fixture also comes with canarm's easy Connectâ„¢ push in connection system giving homeowners freedom to change fixtures with a safe and secure installation. TAY, IOL256BK, 2 Lt outdoor down light, stainless steel, top and bottom glass diffusers, 60 W Type A, easy connect included, 4-1/4 W x 13 H x 5 D inch.

Specifications

Brand Name Canarm Item Name Downlight
Type Outdoor Lamp Type Type A Incandescent
Number of Lamps 2 Housing Finish Black
Series TAY Lamp Wattage 60 W
Lens Type Frosted Glass Mounting Type Wall
Housing Material Stainless Steel Dimensions 4-1/4 in W x 5 in D x 13 in H
Includes Easy Connect Push in Connection System Standards CSA Certified
UPC 062345374642

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok