Abbotsford
desrwb100

RAB DESIGN LIGHTING 008585 100W 120V Incandescent Decorative Wall Mount Fitter w/Glass Ball Lens, Hammertone Grey

Price $60.07 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008585

Description

A wall mount incandescent fixture available with a glass globe. The fitter is made of cast aluminum with a powder coat paint finish. Ideal for use indoors and outdoors for entry ways.

Specifications

Brand Name Rab Design Lighting Item Name Wallpack
Type Direct, Symmetric Dimensions 158.75 mm H
Lamp Type Incandescent Voltage Rating 120 V
Lens Type Opal Glass UPC 061184085856

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok