![exc301020wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239919.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 301020 WH 100W A19 Galaxy Lighting Outdoor Cast Aluminum Lantern, White w/ Clear Beveled Glass
Description
Outdoor Cast Aluminum Lantern - White w/ Clear Beveled Glass
Specifications
Brand Name | Galaxy Lighting | Item Name | Lantern |
Type | Direct, Symmetric | Housing Color | White |
Dimensions | 406.4 mm L x 152.4 mm W x 177.8 mm H | Lamp Type | (1) 100 W Incandescent Lamp |
Housing Material | Aluminum | Voltage Rating | 120 V |
UPC | 775379300166 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |