![ktpcl30207](/images/no-image-en.png)
DFM WEST DISTRIBUTION INC CL30207 LANTERN EAL221250 LUMENS BLK
Specifications
Brand Name | Coast Products | Item Name | Lantern |
Battery Type | Dual Power Alkaline | Battery Size | 3D |
Housing Color | Black | Dimensions | 4.21 in dia x 9.13 in H |
Lamp Type | 6200 K 77 CRI LED | Lumens | 1250 lm |
Candlepower | 103 cd High, 63 cd Medium, 8 cd Low | Battery Burn Time | 10 hr High, 16 hr Medium, 236 hr Low |
Beam Distance | 65 ft High, 52 ft Medium, 16 ft Low | Housing Material | Fiberglass Filled Nylon |
Lens Type | Polycarbonate Globe | Degree of Protection | IPX4, IP54 |
Packages
3 - UNIT - (3) |