![yklovwpled40k120peddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263019.jpg?preset=medium)
ACUITY 251N4X 14.1W 1242LM 120V 4000K OVWP Series LED Sconce with Photocell, Dark Bronze
Description
The OVWP LED wall sconce is an attractive and energy efficient solution. The day-form has a compact and elegant look. It’s minimalistic design provides a depth less than 2 1/2 inches making it ADA compliant. The added benefits of LED energy savings and dusk-to-dawn controls makes it a great solution for residential single and multi-family applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Wall Sconce |
Type | Photoelectric Cell, Button Type | Voltage Rating | 120 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OVWP |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 1242 lm | Mounting Type | Wall |
Housing Material | Cast Aluminum | Dimensions | 2-3/8 in W x 5-5/16 in D x 8-7/8 in H |
Standards | ETL Listed, IESNA LM79 and LM80 Tested | Application | For Commercial or Residential Outdoor Applications Such as Driveways, Patios, Loading Areas and Warehouses |
UPC | 190887648775 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |