![gmlgmlrobn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315700411.jpg?preset=medium)
GM LIGHTING GML-RO-BN 1W 12VDC 3000K Wet Location Dimmable LED Pathway Light Round Trim, Brushed Nickel
Description
Pathway or Perimeter lighting enables unobtrusive yet powerful ‘pathway’ lights to define simple or complex pathways, driveways, property lines, etc. Additionally, these miniature luminaires can also be used as wet location accent lights. KEY FEATURES:- 12V- Suitable for wet location- Dimmable- Easy to install and daisy-chain- 90 lumens
Specifications
Brand Name | GM Lighting | Item Name | LED Pathway Light with Round Trim |
Type | Round Open | Voltage Rating | 12 VDC |
Fixture Wattage | 1 W | Lamp Type | LED |
Color Temperature | 3000 K | Lumens | 90 lm |
Housing Material | Brushed Nickel | Application | For Wet Location |
UPC | 849951011884 |
Packages
1 - UNIT - 1 | 280 - UNIT - 280 |