![daldcpspt6bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352453906.jpg?preset=medium)
DALS LIGHTING 6 inch 10W 24VDC Orbit Series RGB+CCT Spot Light Pro, Black
Description
A swiveling, low profile light designed to brighten a number of exterior applications. Ideal for walkways and flower beds but fits comfortably in any environment. Add a second or third fixture together and create a multi-head device.
Specifications
Brand Name | DALS Lighting | Sub Brand | Orbit |
Item Name | Spot Light | Voltage Rating | 24 VDC |
Fixture Wattage | 10 W | Housing Finish | Black |
Lighting Technology | Dals Connect Pro | Average Life | 50000 hr |
Color Temperature | 2200 - 4000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Frosted | Lumens | 540 lm |
Enclosure Type | IP65 | Dimensions | 5-3/4 in W x 6-1/16 in H |
Standards | cETLus Listed | Application | For Walkways and Flower Beds |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |