Abbotsford
dalledstep005dccbk

DALS LIGHTING 3W 120V 90LM Camber Series Recessed Horizontal Step Light, Black

Price $61.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP005D-CC-BK

Description

Black 3W Recessed Horizontal Step Light. Die-cast aluminum housing over 50000 hours of service life. Warm white light output. Optimized light spread. Low power consumption. Excellent color rendering. Superior light color consistency. Aesthetic profile.

Specifications

Voltage Rating 120 V Wattage 3 W

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok