![dallpl263kbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383537189.jpg?preset=medium)
DALS LIGHTING 26-inch 13W 12VAC 3000K 800LM Beacon Series LED Path Light, Black
Description
The Beacon, a minimal light that creates a big impact. Light up garden beds, walkways, or driveways with this low voltage LED fixture made of solid aluminum with a black powder-coated finish. The included ground spike allows this light to be placed effortlessly in any area of your yard.
Specifications
Brand Name | DALS Lighting | Item Name | Path Light |
Type | 147° Beam | Voltage Rating | 12 VAC |
Wattage | 13 W | Fixture Color/Finish | Black |
Dimensions | 7-3/8 in dia x 25-5/8 in H | Lamp Type | 3000 K 80+ 800 lm 50000 hr CRI LED |
Fixture Material | Cast Aluminum | Includes | Ground Stake |
Standards | ETL Listed | Application | For Garden Beds, Walkways or Driveways |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |