DALS LIGHTING 20-inch Flux Series Path Light, Black
Description
Add visual interest to your garden with the Flux outdoor path light. A 360° light spread and cast aluminum construction with a powder-coated finish fits best along pathways, garden beds, and walkways.
Specifications
Brand Name | DALS Lighting | Item Name | Path Light |
Type | 93° Beam | Voltage Rating | 12 VAC |
Wattage | 8 W | Fixture Color/Finish | Black |
Dimensions | 5-1/4 in dia x 19-5/8 in H | Lamp Type | 3000 K 80+ 360 lm 50000 hr CRI LED |
Fixture Material | Cast Aluminum | Includes | Ground Stake |
Standards | ETL Listed | Application | For Garden Beds, Walkways or Driveways |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |