![dallpp20ccbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352453408.jpg?preset=medium)
DALS LIGHTING 20-inch 8W 12VAC 360LM Flux Series LED Outdoor Pathlight, Black
Description
Add visual interest to your garden with the Flux outdoor path light. A 360° light spread and cast aluminum construction with a powder-coated finish fits best along pathways, garden beds, and walkways.
Specifications
Brand Name | DALS Lighting | Sub Brand | Flux |
Item Name | Path Light | Voltage Rating | 12 VAC |
Fixture Wattage | 8 W | Housing Finish | Black |
Average Life | 50000 hr | Color Temperature | 2200/2700/3000/3500/4000 K |
Color Rendering Index (CRI) | 80+ | Lumens | 360 lm |
Enclosure Type | IP54 | Housing Material | Aluminum |
Dimensions | 5-1/4 in dia x 19-5/8 in H | Includes | Ground Stake |
Standards | cETLus Listed, Wet Location Rated | Application | For Pathways, Garden Beds and Walkways |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |