Abbotsford
hadcpl12as7

PHILIPS LIGHTING 12V 20W 4-3/4x20 inch Hadco Outside Pathlyte Aluminium Contemporary, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:CPL12-AS7

Description

PHILIPS HADCO Pathlyte die-cast aluminium with twist-lock top for tool-less relamping. Stem is extruded aluminium. Single-piece molded silicone gasket to prevent water, dust and insect filtration. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Clear tempered glass lens. Reflector is made of stamped, multi-faceted aluminium optical assembly. 20 W maximum T3 bi-pin lamp. Bi-pin socket type (G4) with 250°C high temperature Teflon coated wire leads. 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire. Mounting stake.

Specifications

Brand Name Hadco Item Name Path Light
Type Non-Dimmable Voltage Rating 12 V
Wattage 20 W Fixture Color/Finish Black
Dimensions 121 mm W x 508 mm H Lamp Type Quartz/Halogen (Low Voltage)
Mounting Side-Entry Fixture Material Aluminum
Ballast Type Electronic Transformer Includes Control Unit
Application Outdoor UPC 783352019653

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok