![hadcpl21as7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104181733.jpg?preset=medium)
PHILIPS LIGHTING 12V 20W 4-3/4x21 inch Hadco Outside Pathlyte Aluminium Contemporary with Stake, Black
Description
"CONTEMPORARY PATHLITE,STAKE,LP"
Specifications
Brand Name | Hadco | Item Name | Path Light |
Type | Contemporary, Round | Voltage Rating | 12 V |
Wattage | 20 W | Fixture Color/Finish | Black |
Dimensions | 4-3/4 in W x 21 in H | Lamp Type | T3 |
Number of Lamps | 1 | Mounting | Stake |
Fixture Material | Die-Cast Aluminum | Lens Type | Tempered Glass |
Reflector Type | Stamped Multi-Faceted Aluminum | Socket Type | Bi-Pin |
Standards | ASTM B117, ETL, cETL Listed | UPC | 783352019677 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |