![hadmsl18as7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285910121.jpg?preset=medium)
PHILIPS LIGHTING 12V 27W 4-1/2x19-1/2 inch Hadco Low Voltage Pathlyte Aluminium Outside Fixture with Stake, Black
Description
PHILIPS HADCO Pathlyte die-cast aluminium. Hidden fasteners and aluminium stem. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. 27 W maximum S-8 (1156) lamp. Single contact bayonet (S-8). 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire. Mounting stake.
Specifications
Brand Name | Hadco | Item Name | Path Light |
Voltage Rating | 12 V | Wattage | 27 W |
Fixture Color/Finish | Black | Dimensions | 4-1/2 in W x 19-1/2 in H |
Lamp Type | S8 | Mounting | Stake |
Fixture Material | Die Cast Aluminum | Socket Type | Single Contact Bayonet |
Lamps Included | Yes | Includes | LVC3 Low Voltage Quick Connector |
Standards | ETL, cETL Listed, ISO 9001:2008 Certified | Application | For Most Landscape Applications |
UPC | 783352007735 |
Packages
1 - UNIT - 1 |