Abbotsford
hadmul4as7

PHILIPS LIGHTING 12V 20W 5-1/16x19-1/2 inch Mushroom Pathlyte, with Mounting Stake, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:MUL4-AS7

Description

PHILIPS HADCO Mushroom pathlyte offer classic styling and a graceful appearance making them suitable for most applications. Designed as a spread light, these luminaries produce a uniform light pattern with no objectional glare. Die-cast aluminium, stem is extruded aluminium. Roof has dual stainless steel hinge with stainless steel spring-lock for tool-less entry and relamping. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Spun aluminium reflector with white thermoset powdercoat. Frosted tempered glass sprinkler shield includes top and bottom silicone gaskets for tight seal optical assembly. 20 W maximum T3 bi-pin lamp. Bi-pin socket type (G4) with 250°C high temperature Teflon coated wire leads. 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire. Mounting stake.

Specifications

Brand Name Hadco Item Name Path Light
Voltage Rating 12 V Wattage 20 W
Fixture Color/Finish Black Dimensions 129 mm W x 495 mm H
Lamp Type LED/Quartz/Halogen (Low Voltage) Fixture Material Aluminum
Ballast Type Electronic Transformer Includes Control Unit
Application Outdoor UPC 783352008046

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok