![appgam775ltt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12377045.jpg?preset=medium)
EGS GAM775LTT 400W 120/277/347 Appleton HPS Areamaster™ 250/400 Integrally Ballasted Floodlight Slip-Fit Mount
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Heavy duty mogul-base porcelain socket with heavy gauge brass, nickel-plated, double lamp-grip screw shell and spring loaded center contact. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ |
Item Name | Flood Light | Type | Integrally Ballasted, General Duty |
Voltage Rating | 120/277/347 V | Fixture Wattage | 400 W |
Lamp Type | High Pressure Sodium | Housing Finish | Architectural Bronze Polyester |
Lamp Wattage | 400 W | Enclosure Type | IP66 |
Mounting Type | Slip-Fit | Housing Material | Copperfree Aluminum |
Dimensions | 433.4 mm W x 187.3 mm D | Temperature Rating | 221 - 257 °F Supply Wire, 104 - 122 °F Ambient |
Standards | UL 1598, UL 1598A, UL 844, UL Listed E10794, CSA Certified, NEC/CEC Class I, Division 2, Class I, Division 2, T1, CEC Class II, Division 1 and 2, Groups E, F, G T3B, NEC/CEC Class I, Zone 2 T3 | Application | Powerful, Efficient Weatherproof Lighting for Medium and Large Areas Such as Shopping Malls, Parking Lots, Sports Areas, New-Car Lot Lighting, Security Lighting, Industrial Process Lighting |
UPC | 781381103954 |
Packages
1 - UNIT - 1 |