![appgam771lmt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261219.jpg?preset=medium)
EGS GAM771LMT 400W 120/208/240/277V Appleton HPS Areamaster™ Integrally Ballasted Floodlight Yoke Mount
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ 250/400 |
Item Name | High Pressure Sodium Flood Light | Type | Ballasted, Integrally |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 465 W |
Lamp Type | High Pressure Sodium | Number of Lamps | 1 |
Housing Finish | Architectural Bronze Polyester | Amperage Rating | 1.4/1.7 A |
Lamp Wattage | 400 W | Lamp Base | Mogul |
Ballast Type | Constant Wattage Autotransformer | Lens Type | Glass |
Lumens | 50000 lm | Mounting Type | Yoke |
Housing Material | Copper-Free Aluminum | Dimensions | 406.4 mm L x 433.38 mm W x 187.32 mm D |
Temperature Rating | 125 °C | Standards | NEC: for General, Marine and Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844 |
Application | For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting | UPC | 781381324236 |
Packages
1 - UNIT - 1 |