Abbotsford
keedla150nlxl1

CANLYTE DLA150NLXL-1 Very compact,

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DLA150NLXL-1

Description

DYNOLITE High pressure sodium floodlight with ED17 MH lamp type and source, (NPF/HPF) reactor. Die-cast aluminium ballast housing and lens frame. Lens frame mounted on floating hinge for easy lamp access. High temperature, shock-resistant tempered glass lens, gasketed to lens frame for weather-tight seal. Three piece anodized aluminium reflector with top and bottom "kick plates" for wide (NEMA 7 x 7) beam distribution. Adjustable die-cast swivel arm with serrated locking washer for horizontal aiming, arm threaded 1/2 inch NPT. Cast-in angle markings on swivel and serrated teeth provide vertical aiming, locked into position. Porcelain, 4KV pulse rated, grip-type medium based socket prevents lamp loosening. 120 VAC normal power factor reactor ballast, mounted to ribbed die-cast housing. Standard finish is bronze Duraplex IITMâ„¢ electrostatic powder finish.

Specifications

Brand Name Philips Lighting Item Name Flood Light
Type Projector Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type High Pressure Sodium
Housing Finish Bronze, Matte Lamp Base E39 Mogul
Color Temperature 4000 K Housing Material Aluminum
Dimensions 216 mm L x 213 mm W x 137 mm H Includes Control Unit
UPC 624290304947

Packages

1 - UNIT - 1 30 - SS - 30