![keepf5y1000malt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190394.jpg?preset=medium)
PHILIPS LIGHTING 912400481282 Size5 1000W 120/347V Keene PF5 Metal Halide Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"CANLYTE (GP5T1000MAL-7)"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light Fixture | Voltage Rating | 120/347 V |
Fixture Wattage | 1000 W | Lamp Type | Metal Halide |
Housing Finish | Bronze | Mounting Type | Yoke |
Housing Material | Aluminum | Dimensions | 451 mm W x 178 mm D x 546 mm H |
UPC | 190096009411 |
Packages
1 - UNIT - 1 | 10 - SS - 10 |