![keepf2y150lxlt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190277.jpg?preset=medium)
Size2 150W 120/347V Keene High Pressure Sodium Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"PF2,YOKE,150LX,WD,SS,LMP,TRI,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light Fixture | Voltage Rating | 120/347 V |
Fixture Wattage | 150 W | Lamp Type | High Pressure Sodium |
Housing Finish | Bronze | Mounting Type | Yoke |
Housing Material | Aluminum | Dimensions | 232 mm W x 149 mm D x 280 mm H |
UPC | 662057715445 |
Packages
1 - UNIT - 1 |