![keepf3a400lxlt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687817.jpg?preset=medium)
PHILIPS LIGHTING PF3A400LXL-T Size3 400W 120/347V Keene High Pressure Sodium Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
Penta Flood Family - From a heritage of Engineering excellence and application know-how… New, versatile outdoor lighting on any scale.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric, Size 3 | Voltage Rating | 120/347 V |
Fixture Wattage | 400 W | Lamp Type | High Pressure Sodium |
Housing Finish | Bronze, Matt | Housing Material | Aluminum |
Dimensions | 354 mm L x 306 mm W x 158 mm H | Includes | Control Unit, Lamp |
UPC | 624290715590 |
Packages
1 - UNIT - 1 |