![keepf3y250lxlt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190007.jpg?preset=medium)
Size3 250W 120/347V Keene High Pressure Sodium Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"PF3,YOKE,250HPS,LMP,TRI,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light Fixture | Voltage Rating | 120/347 V |
Fixture Wattage | 250 W | Lamp Type | High Pressure Sodium |
Housing Finish | Bronze | Mounting Type | Yoke |
Housing Material | Aluminum | Dimensions | 354 mm W x 158 mm D x 306 mm H |
UPC | 662057609065 |
Packages
1 - UNIT - 1 | 6 - SS - 6 |