![keepf3y400lxlt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687817.jpg?preset=medium)
Size2 400W 120/347V Keene High Pressure Sodium Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
Penta Flood Family - From a heritage of Engineering excellence and application know-how… New, versatile outdoor lighting on any scale.
Specifications
Brand Name | Philips Lighting | Item Name | Projector Flood Light |
Type | Symmetric | Voltage Rating | 120 - 347 V |
Fixture Wattage | 400 W | Lamp Type | High Pressure Sodium (Lamp Included) |
Number of Lamps | 1 | Housing Finish | Bronze, Matte |
Lamp Wattage | 400 W | Lens Type | Matte |
Mounting Type | Yoke | Housing Material | Aluminum |
Dimensions | 354 mm L x 306 mm W x 158 mm H | Includes | Control Unit |
UPC | 624290744033 |
Packages
1 - UNIT - 1 | 10 - SS - 10 |