CANLYTE 70W 120V TLF Mini-Flood, Bronze
Description
Wide beam spread in a compact design mini-floodlight. All units with a medium base HPS diffuse lamp 70W. Constructed of one-piece die-cast aluminium housing. 120 V reactor ballast integrally mounted to ribbed die-cast housing. Standard finish is bronze Duraplex IITM electrostatic powder coat. 4KV pulse-rated, grip-type medium based socket. Lens is gasketed and clamped tight to housing for weather-tight seal. Equipped with an adjustable 1/2 inch NPS arm.
Specifications
Brand Name | Philips Lighting | Item Name | Projector Flood Light |
Type | Symmetric | Voltage Rating | 120 V |
Lamp Type | High Pressure Sodium | Housing Finish | Bronze |
Lamp Wattage | 70 W | Lamp Base | E26 Medium |
Housing Material | Aluminum | Dimensions | 165 mm W x 152 mm H |
Includes | Control Unit | UPC | 624290101591 |
Packages
1 - UNIT - 1 | 12 - SS - 12 |