Abbotsford
ykltfa1000sta120347lpi

ACUITY 583242 1000W 120/347V Lithonia Lighting Fixture Flood Large High Pressure Sodium with Lamp , Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:583242

Description

Intended Use: For industrial yards, parking lots, construction sites, streets and recreational areas. Construction: Housing: Heavy-duty construction. Contoured die cast aluminum housing and front bezel. Bezel hinged and latched for fast, easy toolless internal access to optical and electrical compartments. Lens is heavy-duty, thermaland shock-resistant, clear, tempered glass with no metal-to-glass contact. Finish: Dark bronze polyester powder finish standard. Optics: Computer-designed, precision die-formed, specular anodized aluminum reflector provides high efficiencies. Premium, one-piece silicone gasket seals optical chamber to inhibit entrance of outside contaminants. Electrical: Electrical components mounted to heavy-gauge plate to maximize heat dissipation and structural integrity. Socket: Porcelain, horizontally or vertically oriented, mogul-base socket with cop per alloy, nickel-plated screw shell and center contact. UL Listed 1500W, 600V. Installation: Tool-less latches on front bezel can be opened while wearing gloves. Corrosion resistant, painted steel yoke.

Specifications

Brand Name Lithonia Lighting Sub Brand Contour®
Item Name Flood Light Type Large, Outdoor, Rectangular
Voltage Rating 120/347 V Fixture Wattage 1000 W
Lamp Type High Pressure Sodium (Lamp Included) Number of Lamps 1
Housing Finish Dark Bronze Series TFA
Amperage Rating 9.20 A at 120 V, 5.3 A at 208 V, 4.6 A at 240 V, 4 A at 277 V Lamp Wattage 1000 W
Lamp Base Mogul E39 Color Temperature 2100 K, 3700 K, 4000 K
Ballast Type Magnetic Lens Type Clear Tempered Glass
Lumens 22500/27500/28000/45000 lm Beam Angle 139°
Enclosure Type IP65 Mounting Type Slipfitter
Housing Material Die Cast Aluminum Dimensions 24 in W x 10 in D x 24-3/8 in H
Temperature Rating 25 °C Standards CSA Certified, UL Listed
Application For Industrial Yards, Parking Lots, Construction Sites, and Signage

Packages

1 - UNIT - 1 8 - SKID - 8