AIMLITE F12M-PS150M-2-3CBR FIXT LED FLOOD 3K 4K 5K18900LM SELECT 120V BRZ
Description
LED Flood Light. This versatile family of highly efficient and powerful LED flood lights features a wide range of lumen packages, external selectable power switches on certain configurations and multiple color temperature options as well as various mounting options. Finished in bronze, with its modern design, each luminaries is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.
Specifications
Brand Name | Aimlite | Item Name | Flood Light |
Type | Dimmable, Generation 2, Medium | Voltage Rating | 120 - 277 V |
Fixture Wattage | 50/80/100/150 W | Lamp Type | LED |
Housing Finish | Bronze | Series | F12 |
Light Output | 125 lm/W | Average Life | >60000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Clear Polycarbonate | Lumens | 6950/11200/13500/18900 lm |
Enclosure Type | IP65, IK08 | Mounting Type | Universal |
Cord Length | 3.5 ft | Housing Material | Die-Cast Aluminum |
Dimensions | 12-5/8 in W x 2-5/8 in D x 12-1/4 in H | Temperature Rating | -40 to 40 °C |
Standards | cULus, DLC Listed | Application | For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as well as Flood Lighting of Signs and Building Facades |
Packages
1 - UNIT - 1 |