AIMLITE 120-277V F12 Series LED Flood Light GEN 2, Bronze
Description
This versatile family of highly efficient and powerful LED flood lights features a wide range of lumen packages, external selectable power switches on certain configurations and multiple color temperature options as well as various mounting options. Finished in bronze, with its modern design, each luminaries is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.
Specifications
Brand Name | Aimlite | Item Name | Flood Light |
Type | Dimmable, Generation 2, Extra Large | Voltage Rating | 120 - 277 V |
Fixture Wattage | 150/200/240/300 W | Lamp Type | LED |
Housing Finish | Bronze | Series | F12 |
Light Output | 129 lm/W | Average Life | >60000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Clear Polycarbonate | Lumens | 23000/29100/33600/37500 lm |
Enclosure Type | IP65, IK08 | Mounting Type | Universal |
Cord Length | 3.5 ft | Housing Material | Die-Cast Aluminum |
Dimensions | 12-5/8 in W x 2-5/8 in D x 12-1/4 in H | Temperature Rating | -40 to 40 °C |
Standards | cULus, DLC Listed | Application | For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as well as Flood Lighting of Signs and Building Facades |
Packages
1 - UNIT - 1 |