Abbotsford
aimf13sla2240knpt1

AIMLITE CORP 19W 1748LM 120-277V 4000K F13S-L LED Compact Flood Light 1/2 inch NPT Mount, Black

Inventory
Unavailable for order
Manufacturer:AIMLITE
Manufacturer #:F13S-LA2-2/40KNPT1

Description

The F13S-L series flood light is a highly efficient and affordable compact LED flood light in A2 lumen package with 1748 lumens. This fixture has a modern thin design with an aluminum die-cast housing, standard with a black powder coat finish. The fixture comes with a 1/2" NPT Mount.FEATURES:• Input voltage: 120-277V• High quality, long life LEDs• Estimated lifespan of 50,000 hours• 4000K colour temperature• Low starting temperature of -40°C

Specifications

Brand Name AIMLITE Type Flood lighting
Voltage Rating 120 to 277 V Lamp Type LED
Average Life 50000 hr Lumens 1,748 lm
Application Outdoor

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok