![aimf13sla4240knpt1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128851.jpg?preset=medium)
AIMLITE CORP 48W 4284LM 120-277V 4000K F13S-L LED Compact Flood Light with 1/2 inch NPT Mount, Black
Description
The F13S-L series flood light is a highly efficient and affordable compact LED flood light in A4 lumen package with 4284 lumens. This fixture has a modern thin design with an aluminum die-cast housing, standard with a black powder coat finish. The fixture comes with a 1/2" NPT Mount.FEATURES:• Input voltage: 120-277V• High quality, long life LEDs• Estimated lifespan of 50,000 hours• 4000K colour temperature• Low starting temperature of -40°C
Specifications
Brand Name | AIMLITE | Type | Flood lighting |
Voltage Rating | 120 to 277 V | Lamp Type | LED |
Average Life | 50000 hr | Lumens | 4.284k lm |
Application | Outdoor |
Packages
1 - UNIT - 1 |