![appamled77ybu1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268268518.jpg?preset=medium)
EGS AMLED77YBU1 400W 120-277V Areamaster™ LED Flood/High Bay Luminaire
Description
Areamaster Floodlight, Fixture Type: Yoke Mount, Lamp Type: LED, Lamp Wattage: 125/121 WTT Input Power (Nominal), Voltage Rating: 120 - 277 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Housing And Lens Door, Silicone Rub
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ |
Type | Floodlight | Voltage Rating | 120 to 277 VAC |
Lamp Type | LED | Housing Finish | Architectural Bronze Polyester |
Amperage Rating | 47m-1.1 A | Lamp Wattage | 125/121 WTT Input Power (Nominal) |
Housing Material | Copperfree (4/10 Of 1 PCT Maximum) Aluminum | Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2 AEx nA IIC, Ex nA IIC; UL 1598, 1598A, 8750, 844, E10794; CSA C22.2 No.250.0, C22.2 No.137 |
Application | For Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Food Processing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Water, Dirt And Rough Usage Are A Problem | UPC | 781381977043 |
Packages
1 - UNIT - 1 |