
EGS IAMLED77YBU1 127W 120-277V Appleton® Areamaster™ Non-Class Rated Flood Light, Black
Description
Floodlight Fixture, Lamp Type LED, Lamp Wattage 400 W, Lamp/Ballast Voltage 120 to 277 VAC at 50/60 Hz, Mounting Yoke, Housing Material Copper Free Aluminum, Finish Architectural Bronze Polyester, Enclosure NEMA 3R/4X, IP66, IP67, Size 15.30 Inch W x 3.70 Inch D, Approval UL 1598/1598-A, CSA C22.2, CSA (Canada and US), Gasket Material Silicone Rubber, Bolt Material Stainless Steel, Application Security Lighting, Production Facility, Warehouse, Processing Plant, Storage Area, Parking Garage
Specifications
Brand Name | Appleton | Sub Brand | Industrial Areamaster™ |
Item Name | LED Flood Light | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Housing Finish | Bronze | Lamp Wattage | 400 W |
Ballast Type | Electronic Transformer | Lens Type | High-Gloss |
Lumens | 13200 lm | Enclosure Type | IP67 |
Mounting Type | Surface | Housing Material | Plastic |
Dimensions | 93.9 mm H x 388.6 mm L x 357.1 mm W | Includes | Control Unit, Lamp, Protective Cover |
Standards | UL 1598, UL 1598A, CSA C22.2 No. 250 | Application | For Ordinary Locations |
UPC | 781381367356 |
Packages
1 - UNIT - 1 |