EGS IAMLGL7CG6BU 111W 5000K 15300LM NEMA 7x7 Industrial Areamaster Generation 2 LED Luminaire
Description
Powerful, efficient weatherproof lighting for applications such as:- Security lighting - Production facilities - Warehouses - Processing plants - Storage areas - Parking garages and lots
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ II |
Item Name | Flood Light | Type | Enclosed and Gasketed, Rectangular |
Voltage Rating | 120 - 277 VAC, 170 - 300 VDC | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 60000 hr |
Color Temperature | 5000 K | Shade Type | Clear Glass |
Lumens | 15000 lm | Enclosure Type | NEMA 7 |
Mounting Type | Yoke | Dimensions | 12.94 in L x 16.28 in W x 5.05 in H |
Application | For Industrial | UPC | 781381104852 |