![dallsp4ccbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324913009.jpg?preset=medium)
DALS LIGHTING 4 inch 20W 12V 1000LM Spot Series Landscape Spotlight, Black
Description
This durable, fully sealed 12V LED landscape spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in multiple beam patterns, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.
Specifications
Brand Name | DALS Lighting | Item Name | 4 in Landscape Spotlight |
Voltage Rating | 12 VAC | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Black |
Average Life | 50000 hr | Color Temperature | 2000K, 2700K, 3000K, 3500K, 4000K, 5CCT |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Beam Angle | 90° | Housing Material | Cast Aluminum |
Dimensions | 5-7/8 in W x 8-5/8 in H | Application | For Wet Locations |
Packages
1 - UNIT - 1 |