RAB DESIGN LIGHTING 088958 120W 27V 5000K Outdoor Wall Mounted LED Flood
Description
The MS-LED-1H-180 has a 180 degree sensor and comes with one LED flood and mounting plate. The MS-LED-1H 180 is equivalent to a 300 watt quartz unit with a total of 1800 lumens out of the fixture. Whenever the motion sensor detects motion the floodlight automatically turn on. The sensor is adjustable and can turn the light on from 5 seconds to 12 minutes. Unit can be wired in parallel. Tested at -40°C start temperature. Available in black or white.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 27 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Black | Lens Type | Clear |
Lumens | 1800 lm | Mounting Type | Octagon Box |
Housing Material | Die Cast Aluminum | Dimensions | 6.3 in W x 6.7 in D x 8.3 in D |
Temperature Rating | -30 to 50 °C | Standards | cCSAus Listed |
Packages
1 - UNIT - 1 |