![desmsled2h180blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585766.jpg?preset=medium)
RAB DESIGN LIGHTING 88959 27W 120V 5000K RAB® Design Outdoor Wall Mounted Twin Head LED Flood, Black
Description
The MS-LED-2H-180 has a 180 degree sensor and comes with 2 LED floods and mounting plate. Each LED flood is equivalent to a PAR-90W for a total of 1800 lumens out of the fixture. Whenever the motion sensor detects motion the floodlights automatically turn on. The sensor is adjustable and can turn lights on from 5 seconds to 12 minutes when motion is detected. Unit can be wired in parallel. Tested at -40°C start temperature. Available in black or white.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 24 W |
Lamp Type | LED | Number of Lamps | 2 |
Housing Finish | Black | Lens Type | Clear |
Lumens | 1500 lm | Enclosure Type | IP55 |
Mounting Type | Octagon Box | Housing Material | Die Cast Aluminum |
Dimensions | 8.4 in W x 7.8 in D x 6.65 in H | Temperature Rating | -40 to 50 °C |
Standards | cCSAus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |