![keefl40nwg1kfl6bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705099.jpg?preset=medium)
PHILIPS LIGHTING 912401467977 40W 347V 4000K 4433LM FL Series LED General Purpose Floodlight Knuckle Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Flood Light | Type | Generation 1, Rectangular |
Voltage Rating | 347 V | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic |
Lens Type | Tempered Glass | Lumens | 4400 lm |
Enclosure Type | IP66 | Mounting Type | Knuckle |
Cord Length | 6 in | Housing Material | Die-Cast Aluminum Alloy |
Dimensions | 10 in L x 4.72 in W x 10 in H | Temperature Rating | 30 - 40 °C |
Standards | cULus Listed, DLC Listed | Application | For Sign Lighting, Building Facades, Security Lighting, and General Purpose |
UPC | 783352024213 |
Packages
1 - UNIT - 1 |