Abbotsford
keefl40nwg1kfl8bz

PHILIPS LIGHTING 912401326472 40W 120/208/240/277V 4000K 4433LM FL Series LED General Purpose Floodlight Knuckle Mount, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401326472

Description

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Specifications

Brand Name Philips Lighting Item Name LED Flood Light
Voltage Rating 120 V Fixture Wattage 40 W
Lamp Type LED Housing Finish Bronze
Color Temperature 4000 K Lumens 4400 lm
Mounting Type Knuckle UPC 783352024169

Packages

1 - UNIT - 1