PHILIPS LIGHTING 912401326473 80W 120/208/240/277V 4000K 8856LM FL Series LED General Purpose Floodlight Yoke Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Specifications
Brand Name | Philips Lighting | Item Name | LED Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 80 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 4000 K | Lumens | 8800 lm |
Mounting Type | Yoke | UPC | 783352024176 |
Packages
1 - UNIT - 1 |