PHILIPS LIGHTING 912401326631 200W 120V 4000K 24000LM FL Series LED General Purpose Floodlight Slip Fitter Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.PRODUCT FEATURES:- Uniform illumination- Energy savings up to 79% compared to HID- Designed for numerous applications- Simplified installation- Rugged robust design
Specifications
Brand Name | Stonco | Item Name | Flood Light |
Type | General Purpose | Voltage Rating | 120 V |
Fixture Wattage | 197 W | Lamp Type | LED |
Number of Lamps | 340 | Housing Finish | Bronze |
Amperage Rating | 1050 mA | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 24254 lm |
Enclosure Type | IP66 | Mounting Type | Wall |
Housing Material | Die Cast Aluminum | Dimensions | 400 mm L x 220 mm H |
Temperature Rating | -40 to 40 °C | Standards | cULus Listed |
UPC | 624563340085 |
Packages
1 - UNIT - 1 |