PHILIPS LIGHTING 912401326629 200W 120V 4000K 24000LM FL Series LED General Purpose Floodlight Trunnion Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.PRODUCT FEATURES:- Uniform illumination- Energy savings up to 79% compared to HID- Designed for numerous applications- Simplified installation- Rugged robust design
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light | Type | Generation 1 |
Voltage Rating | 120 V | Lamp Type | LED |
Number of Lamps | 340 | Housing Finish | Bronze |
Amperage Rating | 1050 mA | Lamp Wattage | 200 W |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Tempered Glass |
Lumens | 24000 lm | Enclosure Type | IP66 |
Mounting Type | Trunnion | Housing Material | Die-Cast Aluminum |
Dimensions | 15-3/4 in W x 6.7 in D x 8.66 in H | Temperature Rating | -40 to 40 °C |
Standards | cULus Listed, DLC Listed | Application | For Sign Lighting, Building Facades, Security Lighting and General Purpose Floodlighting Applications |
UPC | 624563340061 |
Packages
1 - UNIT - 1 |