![keefl300nwg1sfl6bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268697796.jpg?preset=medium)
PHILIPS LIGHTING 912401326634 300W 347V 4000K 34000LM FL Series LED General Purpose Floodlight Slip Fitter Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.PRODUCT FEATURES:- Uniform illumination- Energy savings up to 79% compared to HID- Designed for numerous applications- Simplified installation- Rugged robust design
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light | Type | General-Purpose, Generation 1 |
Voltage Rating | 347 VAC | Fixture Wattage | 300 W |
Lamp Type | LED | Number of Lamps | 544 |
Housing Finish | Bronze | DLC | Y |
DLC Code | PLDF59G0A1WC | DLC Class | Standard |
DLC Version | 5 | Amperage Rating | 2100 mA |
Light Output | 113 lm/W | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Heat and Impact-Resistant Tempered Glass |
Lumens | 34025 lm | Enclosure Type | IP66 |
Mounting Type | Slipfitter | Housing Material | Die-Cast Aluminum |
Dimensions | 521 mm L x 259 mm W x 431 mm H | Temperature Rating | -40 to 40 °C |
Standards | cULus, DLC Listed | Application | For Sign Lighting, Building Facades, Security Lighting and General Purpose Flood Lighting Applications |
UPC | 624563340528 |
Packages
1 - UNIT - 1 |