PHILIPS LIGHTING 912401467980 300W 347V 4000K 34025LM FL Series LED General Purpose Floodlight Yoke Mount, Textured Dark Bronze
Description
The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light | Type | General-Purpose, Standard |
Voltage Rating | 347 V | Fixture Wattage | 300 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | PLIKPTMP4ZMH |
DLC Class | Standard | DLC Version | 5 |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 34025 lm | Mounting Type | Trunnion/Yoke |
Application | For Outdoor | UPC | 783352024244 |
Packages
1 - UNIT - 1 |