
SIGNIFY 60W 120-347V 3CCT Slim Flood Dual Select Floodlight with Knuckle Mount, Bronze
Description
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Specifications
Brand Name | Stonco | Item Name | LED Flood Light |
Type | Dual Select, Slim | Voltage Rating | 120 - 347 V |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Finish | Textured Bronze | Color Temperature | 3000/4000/5000 K |
Lens Type | Tempered Glass | Lumens | 2370 - 8700 lm |
Mounting Type | Knuckle | Includes | Photo Cell |
Standards | cULus listed, DLC Listed, DLC Premium Listed, IP65 | Application | For Illuminating Signs, Building Facades or Other Dark areas |
UPC | 190096196043 |
Packages
1 - UNIT - 1 |