![keesf60sctyg210pcbbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383538550.jpg?preset=medium)
SIGNIFY 60W 120-347V 3CCT Slim Flood Dual Select Floodlight with Yoke Mount, Bronze
Description
Slim Flood LED dual select floodlights are your best value for discreet and modern design. Versatile and stylish with two different sizes and a variety of wattage to choose from, Slim Flood dual select provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Specifications
Brand Name | Stonco | Item Name | LED Flood Light |
Type | Dual Select, Slim | Voltage Rating | 120 - 347 V |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Finish | Textured Bronze | Color Temperature | 3000/4000/5000 K |
Lens Type | Tempered Glass | Lumens | 8700 lm |
Mounting Type | Yoke | Standards | cULus listed, DLC Listed, DLC Premium Listed, IP65 |
Application | For Illuminating Signs, Building Facades or Other Dark areas | UPC | 190096196050 |
Packages
1 - UNIT - 1 |